Overview
Mfr description
5121-19 GLOVE BAG, #4 CANVAS, 19" X 8"
- Made of tough No. 4 canvas
- Has an expansion gusset, 5-1/2-Inch (14 cm) across the top and 2-3/4-Inch (7 cm) at bottom
- Brass grommets in bottom for ventilation
- Supplied with two-way snap
- Includes safety notice to remind workers of the importance of using gloves
- Made in USA with global components
Specifications
- ColorNatural
- MaterialNo. 4 Canvas
- Length19 in
- For Use WithGloves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data