Motion
5139PAD
Tool Bags - Pouch, 12.5000 in Length, 0.5000 in Height, Nylon Material
Mi Item #05693218
MFR #5139PAD
Price$26.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bags - Pouch, 12.5000 in Length, 0.5000 in Height, Nylon Material
Mi Item #05693218
MFR #5139PAD

Mfr description
5139PAD PADDED ZIPPER BAG, CORDURA
  • Tool Bag is constructed of tough Cordura® fabric
  • Bag has layered padding for additional protection
  • Convenient zipper bag for storage of an assortment of tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.59/each

Specifications

Dimensions

  • Height
    7 in
  • Length
    12.5 in
  • Overall Height Or Width
    0.5000 in
  • Overall Length
    12.5000 in
  • Weight
    0.28 lbs
  • Width
    1 in

Details

  • Features & Benefits
    • Tool Bag is constructed of tough Cordura® fabric • Bag has layered padding for additional protection • Convenient zipper bag for storage of an assortment of tools • Heavy-duty nylon zipper • 12-1/2-Inches long x 7-Inches high (31.8 x 17.8 cm) • Cordura® is a registered trademark of INVISTA for durable fabrics
  • Material
    Nylon
  • Storage Type
    Pouch
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)