Motion
5144B
Lineman Bucket Bags & Accessories - Canvas Material, Number of Compartments: 15
Mi Item #05693219
MFR #5144B
Price$123.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman Bucket Bags & Accessories - Canvas Material, Number of Compartments: 15
Mi Item #05693219
MFR #5144B

Mfr description
5144B BUCKET, #6 CANVAS, OVAL AERIAL
  • Lineman Bucket constructed with No. 6 canvas
  • This sturdy Aerial Bucket features a black molded polypropylene bottom
  • Hooks not included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.90/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    14 in
  • Width
    7 in

Details

  • Features & Benefits
    • Lineman Bucket constructed with No. 6 canvas • This sturdy Aerial Bucket features a black molded polypropylene bottom • Hooks not included • Replacement hooks available Cat. No. 5144H • Tool Bucket is a 10-Inch (25.4 cm) high, 14-Inch (35.6 cm) long oval • Made in the USA
  • Material
    Canvas
  • Number Of Compartments
    15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)