Motion
5144BHB
Hard-Body Bucket, 14 Pocket Oval Bucket with Kickstand
MI ITEM #05693220
MFR #5144BHB
List Price$153.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard-Body Bucket, 14 Pocket Oval Bucket with Kickstand
MI ITEM #05693220
MFR #5144BHB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.98/each for your price

Overview

Mfr description
5144BHB BUCKET, #6 CANVAS W/ ORANGE PVC
  • Lineman Bucket with kickstand for stability and proper orientation
  • Bucket construction features black molded polypropylene bottom with drain holes
  • Orange, non-conductive plastic exterior maintains bucket shape
  • S-Hooks sold separately (Cat. Nos. BC311, BC312)
  • Tool Bucket is a 10-Inch (25.4 cm) high, 14-Inch (35.6 cm) long oval
  • Helps you stay organized with 15 pockets
  • Includes kickstand

Specifications

  • Manufacturer Product Page
  • Features & Benefits
    • Lineman Bucket with kickstand for stability and proper orientation • Bucket construction features black molded polypropylene bottom with drain holes • Orange, non-conductive plastic exterior maintains bucket shape • S-Hooks sold separately (Cat. Nos. BC311, BC312) • Tool Bucket is a 10-Inch (25.4 cm) high, 14-Inch (35.6 cm) long oval • Helps you stay organized with 15 pockets • Includes kickstand
  • Height
    10 in
  • Length
    14 in
  • Width
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text