Motion
5144BHHB
Hard-Body Bucket, 14-Pocket Oval Bucket, Orange/White
Mi Item #05693221
MFR #5144BHHB
Price$136.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard-Body Bucket, 14-Pocket Oval Bucket, Orange/White
Mi Item #05693221
MFR #5144BHHB

Mfr description
5144BHHB BUCKET, #6 CANVAS W/ ORANGE PVC
  • Lineman Bucket with black molded polypropylene bottom with drain holes
  • Orange, non-conductive plastic exterior maintains tool bucket shape
  • 15 interior pockets help keep tools organized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.61/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    14 in
  • Width
    7 in

Details

  • Features & Benefits
    • Lineman Bucket with black molded polypropylene bottom with drain holes • Orange, non-conductive plastic exterior maintains tool bucket shape • 15 interior pockets help keep tools organized • Designed to withstand harsh jobsite conditions, protecting tools when traveling between jobsites • Tool Bucket is a 10-Inch (25.4 cm) high, 14-Inch (35.6 cm) long oval
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)