Motion
5144HBS
Lineman Bucket Bags & Accessories - Plastic, Denier Polyester, Polypropylene Material, Number of Compartments: 15
MI ITEM #05693222
MFR #5144HBS
Price$138.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman Bucket Bags & Accessories - Plastic, Denier Polyester, Polypropylene Material, Number of Compartments: 15
MI ITEM #05693222
MFR #5144HBS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.93/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    14 in
  • Width
    7 in

Details

  • Features & Benefits
    • Hard-body bucket includes leather skinning knife sheath and 14 other interior pockets • Orange, non-conductive plastic exterior maintains bucket shape • Fabric constructed of rugged denier polyester to resist wear and tear on the jobsite • Black molded polypropylene bottom with drain holes • Tool Bucket is a 10-Inch (25.4 cm) high, 14-Inch (35.6 cm) long oval • Cat. No. 5144H hooks sold separately
  • Material
    Denier Polyester, Plastic, Polypropylene
  • Number Of Compartments
    15

Overview

Mfr description
5144HBS BUCKET, HARD BODY W/ SHEATH
  • Hard-body bucket includes leather skinning knife sheath and 14 other interior pockets
  • Orange, non-conductive plastic exterior maintains bucket shape
  • Fabric constructed of rugged denier polyester to resist wear and tear on the jobsite
  • Black molded polypropylene bottom with drain holes
  • Tool Bucket is a 10-Inch (25.4 cm) high, 14-Inch (35.6 cm) long oval
  • Cat. No. 5144H hooks sold separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought