Motion
5179S
Tool Pouch, Water-Repellent Bag with Snap Clip, 7.5 x 7 x 3.5-Inch
MI ITEM #05693223
MFR #5179S
List Price$38.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch, Water-Repellent Bag with Snap Clip, 7.5 x 7 x 3.5-Inch
MI ITEM #05693223
MFR #5179S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.31/each for your price

Overview

Mfr description
5179S CANVAS TOOL POUCH - WATER
  • Tool Pouch top edge is reinforced with 1/4-Inch (6 mm) rope
  • Belt Bag with snap clip instead of belt loops
  • Fits belts up to 4-1/2-Inch (11.4 cm) wide
  • Designed to withstand harsh jobsite conditions with water-repellent canvas
  • Measures 7.5 x 7 x 3.5-Inch
  • Made in the USA with global components

Specifications

  • Weight
    0.3 lbs
  • Features & Benefits
    • Tool Pouch top edge is reinforced with 1/4-Inch (6 mm) rope • Belt Bag with snap clip instead of belt loops • Fits belts up to 4-1/2-Inch (11.4 cm) wide • Designed to withstand harsh jobsite conditions with water-repellent canvas • Measures 7.5 x 7 x 3.5-Inch • Made in the USA with global components
  • Height
    3 in
  • Length
    7.5 in
  • Width
    3.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text