Motion
5181ORA
Tool Bags - Vinyl Material, Number of Compartments: 1
Mi Item #05693224
MFR #5181ORA
Price$230.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bags - Vinyl Material, Number of Compartments: 1
Mi Item #05693224
MFR #5181ORA

Mfr description
5181ORA TOOL BAG, ORANGE VINYL, LARGE
  • Tool bag has one large, outside pocket with Velcro® brand fasteners
  • Proudly Made in USA
  • This equipment bag includes an adjustable, padded shoulder strap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.72/each

Specifications

Dimensions

  • Height
    20 in
  • Length
    24 in
  • Width
    10 in

Details

  • Features & Benefits
    • Tool bag has one large, outside pocket with Velcro® brand fasteners • Proudly Made in USA • This equipment bag includes an adjustable, padded shoulder strap • Durable, double-stitched plastic bottom • Convenient rain flap with Velcro® brand fasteners • Two heavy-duty, slide-action buckles to conveniently close bag • Wide-opening, steel frame securely riveted to top of bag helps maintain bags shape • Velcro® is a registered trademark of Velcro Industries B.V
  • Material
    Vinyl
  • Number Of Compartments
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)