Motion
51829M
Tool Apron - Aerial Apron
MI ITEM #05693225
MFR #51829M
Price$279.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Apron - Aerial Apron
MI ITEM #05693225
MFR #51829M

Mfr description
51829M AERIAL APRON WITH MAGNET, ORANGE
  • Sewn-in magnet design won't catch on gloves
  • Includes ten hand tool pockets, two pouches, hammer loop and two drill bit holders
  • High-viz orange for easy visibility and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.66/each

Specifications

Dimensions

  • Height
    23 in
  • Width
    24 in

Details

  • Accessory Type
    Aerial Apron
  • Application
    Work at Height
  • Color
    Orange
  • Features & Benefits
    • Sewn-in magnet design won't catch on gloves • Includes ten hand tool pockets, two pouches, hammer loop and two drill bit holders • High-viz orange for easy visibility and safety • Water-resistant vinyl protects against the elements • Made in the USA • Two pouches reinforced with heavy duty rivets • S-Hooks sold separately (Cat. Nos. BC311, BC312)
  • Material
    Vinyl
  • Type
    Aerial Tool Apron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)