Motion
51A
Tool Organizers - Pouch, 9.0000 in Length, 3.5000 in Height, Canvas Material
MI ITEM #05693227
MFR #51A
Your Price$52.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizers - Pouch, 9.0000 in Length, 3.5000 in Height, Canvas Material
MI ITEM #05693227
MFR #51A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.76/each(List $60.68)

Overview

Mfr description
51A NUT & BOLT BAG, CANVAS, BLACK
  • Tool pouch for nuts and bolts includes interior pocket
  • Top sides of pouch reinforced with leather to maintain shape of pouch opening
  • Inside bottom is reinforced with leather and ventilating eyelet
  • Metal snaps provided on loops for easy attachment to belts up to 3-Inch (76 mm) wide
  • Top edge reinforced with 1/4-Inch (6 mm) rope

Specifications

  • Storage Type
    Pouch
  • Material
    Canvas
  • Overall Length
    9.0000 in
  • Overall Height Or Width
    3.5000 in
  • Waterproof Or Water Resistant
    No
  • Weight
    1 lbs
  • Features & Benefits
    • Tool pouch for nuts and bolts includes interior pocket • Top sides of pouch reinforced with leather to maintain shape of pouch opening • Inside bottom is reinforced with leather and ventilating eyelet • Metal snaps provided on loops for easy attachment to belts up to 3-Inch (76 mm) wide • Top edge reinforced with 1/4-Inch (6 mm) rope
  • Height
    3.5 in
  • Length
    9 in
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text