1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
5266N-21D
Semi-Floating Body Belt Style 5266N 21-Inch
Mi Item #
05693234
MFR #
5266N-21D
Price
$508.06
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 5266N-21D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
5266N-21D
Semi-Floating Body Belt Style 5266N 21-Inch
Mi Item #
05693234
MFR #
5266N-21D
Mfr description
5266N-21D LINEMANS BODY BELT - SF
Klein-Kord® belt pad with two pocket tabs
Rolled-edge leather belt cushion for comfort when leaning back
Padded for maximum comfort and body fit
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$508
.06
/each
Add to Cart
Specifications
Dimensions
Height
0.0000
Length
0.0000
Size
21 in
Weight
3.57 lbs
Width
0.0000
Details
Material
Leather
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items