Motion
5266N-25D
Semi-Floating Body Belt Style 5266N 25-Inch
MI ITEM #05693238
MFR #5266N-25D
List Price$508.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Floating Body Belt Style 5266N 25-Inch
MI ITEM #05693238
MFR #5266N-25D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$508.06/each for your price

Overview

Mfr description
5266N-25D LINEMANS BODY BELT - SF
  • Klein-Kord® belt pad with two pocket tabs
  • Rolled-edge leather belt cushion for comfort when leaning back
  • Padded for maximum comfort and body fit
  • 1-3/4-Inch (44 mm) wide belt strap made of 6-ply Klein-Kord®
  • Equipped with straight double-bar D-rings
  • Klein Tools body belts meet or exceed applicable OSHA, ASTM, and CSA standards
  • Forged circle D-rings have corrosion-resistant finish and are proof-loaded to meet OSHA regulations
  • Four suspender rings
  • Tape thong
  • Glove-bag ring

Specifications

  • Size
    25 in
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text