1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
5268N-19D
Fixed Body Belt Style 5268N 19-Inch
Mi Item #
05693245
MFR #
5268N-19D
Price
$469.02
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 5268N-19D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
5268N-19D
Fixed Body Belt Style 5268N 19-Inch
Mi Item #
05693245
MFR #
5268N-19D
Mfr description
5268N-19D LINEMANS BODY BELT - FIXED
Body Belt with a Klein-Kord® belt pad that has two pocket tabs
4-3/4-Inch (12.1 cm) rolled-edge leather belt cushion with no padding
1-3/4-Inch (4.4 cm) wide belt strap made of 6-ply Klein-Kord®
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$469
.02
/each
Add to Cart
Specifications
Dimensions
Size
19 in
Details
Material
Leather
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items