Motion
5268N-23D
Fixed Body Belt Style 5268N 23-Inch
MI ITEM #05693249
MFR #5268N-23D
List Price$466.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Body Belt Style 5268N 23-Inch
MI ITEM #05693249
MFR #5268N-23D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$466.24/each for your price

Overview

Mfr description
5268N-23D LINEMANS BODY BELT - FIXED
  • Body Belt with a Klein-Kord® belt pad that has two pocket tabs
  • 4-3/4-Inch (12.1 cm) rolled-edge leather belt cushion with no padding
  • 1-3/4-Inch (4.4 cm) wide belt strap made of 6-ply Klein-Kord®
  • Equipped with straight double-bar D-rings
  • Klein Tools body belts meet or exceed applicable OSHA, ASTM, and CSA standards
  • Four suspender rings
  • Tape thong
  • Glove-bag ring
  • Two-way knife snap

Specifications

  • Size
    23 in
  • Height
    0.0000
  • Length
    0.0000
  • Material
    Leather
  • Weight
    3.81 lbs
  • Width
    0.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text