Motion
5278N-20D
Full Floating Body Belt 34 to 42-Inch
MI ITEM #05693259
MFR #5278N-20D
List Price$795.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Floating Body Belt 34 to 42-Inch
MI ITEM #05693259
MFR #5278N-20D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$795.81/each for your price

Overview

Mfr description
5278N-20D LINEMANS BODY BELT - FF
  • Latigo-leather belt pad with two laced and stitched pocket tabs
  • Rolled-edge leather belt cushion for comfort when leaning back
  • Padded for maximum comfort and body fit.
  • 1-3/4-Inch (4.4 cm) wide Klein-Kord® belt strap covered with top-grain harness leather for long-lasting use
  • Full-floating D-ring web strap with straight double-bar D-rings
  • Forged circle D-rings have corrosion-resistant finish and are proof-loaded to meet OSHA regulations
  • Four suspender rings
  • Tape thong.
  • Glove-bag ring.

Specifications

  • Size
    34 to 42 in
  • Height
    6.12 in
  • Length
    42 in
  • Material
    Leather
  • Weight
    5.4 lbs
  • Width
    12.42 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text