1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
5278N-26D
Full Floating Body Belt 42 to 50-Inch
MI ITEM #
05693264
MFR #
5278N-26D
Price
$795.81
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 5278N-26D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
5278N-26D
Full Floating Body Belt 42 to 50-Inch
MI ITEM #
05693264
MFR #
5278N-26D
Mfr description
5278N-26D LINEMANS BODY BELT - FF
Latigo-leather belt pad with two laced and stitched pocket tabs
Rolled-edge leather belt cushion for comfort when leaning back
Padded for maximum comfort and body fit.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$795
.81
/each
Add to Cart
Specifications
Dimensions
Height
6.12 in
Length
50 in
Size
42 to 50 in
Weight
5.625 lbs
Width
12.42 in
Details
Material
Leather
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items