Motion
5282N-22D
Body Belt Style #5282N, 37 to 45-Inch L
MI ITEM #05693273
MFR #5282N-22D
List Price$573.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belt Style #5282N, 37 to 45-Inch L
MI ITEM #05693273
MFR #5282N-22D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$573.40/each for your price

Overview

Mfr description
5282N-22D LINEMANS BODY BELT - FF
  • Klein-Kord® belt pad with two pocket tabs
  • Rolled-edge leather belt cushion for comfort when leaning back
  • Padded for maximum comfort and body fit
  • 1-3/4-Inch (4.4 cm) wide belt strap made of 6-ply Klein-Kord®
  • Full-floating D-ring web strap with straight double-bar D-rings
  • Forged circle D-rings have corrosion-resistant finish and are proof-loaded to meet OSHA regulations.
  • Four suspender rings
  • Tape thong.
  • Glove-bag ring.
  • Two-way knife snap.

Specifications

  • Size
    37 to 45 in
  • Height
    6.12 in
  • Length
    45 in
  • Material
    Leather
  • Weight
    4.662 lbs
  • Width
    12.42 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text