Motion
5416TC
Tool Organizers - Bag, 5.0000 in Length, 10.0000 in Height, Canvas Material
Mi Item #05693301
MFR #5416TC
Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizers - Bag, 5.0000 in Length, 10.0000 in Height, Canvas Material
Mi Item #05693301
MFR #5416TC

Mfr description
5416TC BOLT BAG, CANVAS WITH TOP CLOSURE
  • Bolt Bag has durable 3-Inch 7.6 cm) drawstring closing top to prevent items from falling out of pouch at height
  • Same durability as Klein 5416 Series bull pin and bolt pouch
  • Pouch constructed of heavy-duty No. 4 canvas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.30/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    5 in
  • Overall Height Or Width
    10.0000 in
  • Overall Length
    5.0000 in
  • Weight
    0.87 lbs
  • Width
    9 in

Details

  • Features & Benefits
    • Bolt Bag has durable 3-Inch 7.6 cm) drawstring closing top to prevent items from falling out of pouch at height • Same durability as Klein 5416 Series bull pin and bolt pouch • Pouch constructed of heavy-duty No. 4 canvas • Bolt bag with standard bull-pin loop on each side
  • Material
    Canvas
  • Storage Type
    Bag
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)