Motion
5461T
spud Wrench Holder - Holder, 6.0000 in Length, 10.0000 in Height, 2.0000 in Belt Width, Leather Material, Natural Color
Mi Item #05693306
MFR #5461T
Price$38.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
spud Wrench Holder - Holder, 6.0000 in Length, 10.0000 in Height, 2.0000 in Belt Width, Leather Material, Natural Color
Mi Item #05693306
MFR #5461T

Mfr description
5461T TOOL HOLDER, ERECTION WRENCH,
  • Cotton web tunnel loop and leather construction
  • Holds two spud wrenches
  • Riveted to assure long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.23/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Height Or Width
    10.0000 in
  • Overall Length
    6.0000 in
  • Weight
    0.26 lbs
  • Width
    2.50 cm, 1.0000 in

Details

  • Color
    Natural
  • Features & Benefits
    • Cotton web tunnel loop and leather construction • Holds two spud wrenches • Riveted to assure long life • Holds erection wrenches and adjustable head construction wrench (Cat. No. 3239)
  • Material
    Leather
  • Product Types
    Tool Holder
  • Storage Type
    Holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)