Motion
5539NAT
Tool Belts, Holders & Pouches - Pouch, 10.0000 in Length, 3.5000 in Height, Canvas Material
MI ITEM #05693308
MFR #5539NAT
Price$26.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holders & Pouches - Pouch, 10.0000 in Length, 3.5000 in Height, Canvas Material
MI ITEM #05693308
MFR #5539NAT

Mfr description
5539NAT CONSUMABLE ZIPPER BAG, NATURAL
  • Brass grommet on tool pouch easily attaches to tool belt or clip
  • Zipper bag provides convenient storage for wire nuts, connectors and other consumables
  • 10-Inch (25.4 cm) long x 8-Inch (20.3 cm) high x 3-1/2-Inch (8.9 cm) wide bottom
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.74/each

Specifications

Dimensions

  • Overall Height Or Width
    3.5000 in
  • Overall Length
    10.0000 in

Details

  • Features & Benefits
    • Brass grommet on tool pouch easily attaches to tool belt or clip • Zipper bag provides convenient storage for wire nuts, connectors and other consumables • 10-Inch (25.4 cm) long x 8-Inch (20.3 cm) high x 3-1/2-Inch (8.9 cm) wide bottom • Constructed with tough No. 8 canvas for added durability • Heavy-duty zipper keeps canvas bag securely closed • Natural canvas coloring makes identification easier
  • Material
    Canvas
  • Storage Type
    Pouch
  • Waterproof Or Water Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)