Motion
5539YEL
Zipper Bag, Canvas Tool Pouch, 10-Inch, Yellow
MI ITEM #05693310
MFR #5539YEL
List Price$26.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zipper Bag, Canvas Tool Pouch, 10-Inch, Yellow
MI ITEM #05693310
MFR #5539YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.74/each for your price

Overview

Mfr description
5539YEL CONSUMABLE ZIPPER BAG, YELLOW
  • Tough Zipper Bag constructed of No. 8 canvas to stand up to the demands of your jobsite
  • Features heavy-duty brass zipper and brass grommet
  • Tool Pouch provides convenient storage for wire nuts, connectors and other consumables
  • Brightly colored for easy identification and convenience
  • 10-Inch (25.4 cm) long x 8-Inch (20.3 cm) high x 3.5-Inch (8.9 cm) wide bottom
  • Total cubic area is 4.5 L

Specifications

  • Weight
    0.24 lbs
  • Features & Benefits
    • Tough Zipper Bag constructed of No. 8 canvas to stand up to the demands of your jobsite • Features heavy-duty brass zipper and brass grommet • Tool Pouch provides convenient storage for wire nuts, connectors and other consumables • Brightly colored for easy identification and convenience • 10-Inch (25.4 cm) long x 8-Inch (20.3 cm) high x 3.5-Inch (8.9 cm) wide bottom • Total cubic area is 4.5 L
  • Height
    8 in
  • Length
    10 in
  • Width
    3.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text