Motion
5574L
Splitting Knife Guard, Large
Mi Item #05693313
MFR #5574L
Price$24.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Splitting Knife Guard, Large
Mi Item #05693313
MFR #5574L

Mfr description
5574L SPLITTING/CHIPPING-KNIFE GUARD,
  • Protect both tool and user with a Klein guard for your edged tools
  • Riveted along edges to securely protect the knife blade
  • Made of leather for maximum durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.85/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    8 in
  • Weight
    0.13 lbs
  • Width
    3 in

Details

  • Features & Benefits
    • Protect both tool and user with a Klein guard for your edged tools • Riveted along edges to securely protect the knife blade • Made of leather for maximum durability • For Klein Tools Splitting Knife Cat. No. 1515-1 • Measures 8-Inch long • Made in USA with global components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)