Motion
5704L
Tool Organizer - Belt, 2.0000 in Belt Width, Nylon Material
Mi Item #05693314
MFR #5704L
Price$95.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizer - Belt, 2.0000 in Belt Width, Nylon Material
Mi Item #05693314
MFR #5704L

Mfr description
5704L POWERLINE LG PADDED TOOL BELT,
  • 5-Inch (12.7 cm) cushioned pad for stability and comfort
  • Tapered front for comfort while bending
  • Heavy-duty 2-Inch (5.1 cm) wide nylon web belt with rugged metal buckle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.62/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Height
    1 in
  • Length
    1 in
  • Weight
    1 lbs
  • Width
    2 in

Details

  • Features & Benefits
    • 5-Inch (12.7 cm) cushioned pad for stability and comfort • Tapered front for comfort while bending • Heavy-duty 2-Inch (5.1 cm) wide nylon web belt with rugged metal buckle • Fits waist sizes 36 to 40-Inch (91.4 to 101.6 cm) • Stays soft and plyable in the cold, is lightweight abd comfortable in the heat • Cordura® is a registered trademark of INVISTA for durable fabrics
  • Material
    Nylon
  • Product Types
    Tool Belt
  • Storage Type
    Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)