Motion
5704XL
Tool Organizer - Belt, 2.0000 in Belt Width, Nylon Material, Black Color
MI ITEM #05693316
MFR #5704XL
Price$99.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizer - Belt, 2.0000 in Belt Width, Nylon Material, Black Color
MI ITEM #05693316
MFR #5704XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.49/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Height
    2.925 in
  • Length
    17.325 in
  • Weight
    1.05 lbs
  • Width
    2 in

Details

  • Color
    Black
  • Features & Benefits
    • 5-Inch (127 mm) cushioned pad for stability and comfort • Tapered front for comfort while bending • Heavy-duty 2-Inch (51 mm) wide nylon web belt with rugged metal buckle • Fits waist sizes 40 to 44-Inch (1016 mm - 1118 mm) • Cordura® is a registered trademark of INVISTA for durable fabrics
  • Material
    Nylon
  • Product Types
    Belt
  • Storage Type
    Belt

Overview

Mfr description
5704XL POWERLINE XL PADDED TOOL BELT,
  • 5-Inch (127 mm) cushioned pad for stability and comfort
  • Tapered front for comfort while bending
  • Heavy-duty 2-Inch (51 mm) wide nylon web belt with rugged metal buckle
  • Fits waist sizes 40 to 44-Inch (1016 mm - 1118 mm)
  • Cordura® is a registered trademark of INVISTA for durable fabrics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought