Motion
5709L
Electrician's Padded Tool Belt/Pouch Combo, 11-Pocket, 4-Piece, L
MI ITEM #05693317
MFR #5709L
List Price$262.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrician's Padded Tool Belt/Pouch Combo, 11-Pocket, 4-Piece, L
MI ITEM #05693317
MFR #5709L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.02/each for your price

Overview

Mfr description
5709L POWERLINE LG 4-PIECE COMBO TOOL
  • Includes: 8-PocketTool Pouch (Cat. No. 5701); 3-Pocket Tool Pouch (Cat. No. 5703); Hammer Holder (Cat. No. 5706); Large Padded Tool Belt (nylon web belt Cat. No. 5704L)
  • Made of lightweight and washable Cordura® fabric for exceptional resistance to abrasion, punctures and tearing
  • Pouches have reinforced bottoms
  • Heavy-duty nylon webbing keeps pockets open for easy access to supplies and tools
  • Double nylon-stitched and rivet reinforced for durability
  • Versatile pouches and holders are removable and interchangeable with PowerLine™ padded tool belt
  • This is NOT an occupational protective belt
  • Cordura® is a registered trademark of INVISTA for durable fabrics

Specifications

  • Weight
    2.77 lbs
  • Features & Benefits
    • Includes: 8-PocketTool Pouch (Cat. No. 5701); 3-Pocket Tool Pouch (Cat. No. 5703); Hammer Holder (Cat. No. 5706); Large Padded Tool Belt (nylon web belt Cat. No. 5704L) • Made of lightweight and washable Cordura® fabric for exceptional resistance to abrasion, punctures and tearing • Pouches have reinforced bottoms • Heavy-duty nylon webbing keeps pockets open for easy access to supplies and tools • Double nylon-stitched and rivet reinforced for durability • Versatile pouches and holders are removable and interchangeable with PowerLine™ padded tool belt • This is NOT an occupational protective belt • Cordura® is a registered trademark of INVISTA for durable fabrics
  • Height
    4 in
  • Length
    14 in
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought