Motion
5709XL
Electrician's Padded Tool Belt/Pouch Combo, 11-Pocket, 4-Piece, XL
Mi Item #05693319
MFR #5709XL
Price$265.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrician's Padded Tool Belt/Pouch Combo, 11-Pocket, 4-Piece, XL
Mi Item #05693319
MFR #5709XL

Mfr description
5709XL POWERLINE XL 4-PIECE COMBO TOOL
  • Includes: 8-PocketTool Pouch (Cat. No. 5701); 3-Pocket Tool Pouch (Cat. No. 5703); Hammer Holder (Cat. No. 5706); XL Padded Tool Belt (nylon web belt Cat. No. 5704XL)
  • Made of lightweight and washable Cordura® fabric for exceptional resistance to abrasion, punctures and tearing
  • Pouches have reinforced bottoms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.88/each

Specifications

Dimensions

  • Height
    6 in
  • Length
    24 in
  • Weight
    2.8 lbs
  • Width
    2 in

Details

  • Features & Benefits
    • Includes: 8-PocketTool Pouch (Cat. No. 5701); 3-Pocket Tool Pouch (Cat. No. 5703); Hammer Holder (Cat. No. 5706); XL Padded Tool Belt (nylon web belt Cat. No. 5704XL) • Made of lightweight and washable Cordura® fabric for exceptional resistance to abrasion, punctures and tearing • Pouches have reinforced bottoms • Heavy-duty nylon webbing keeps pockets open for easy access to supplies and tools • Double nylon-stitched and rivet reinforced for durability • Versatile pouches and holders are removable and interchangeable with PowerLine™ padded tool belt • This is NOT an occupational protective belt • Cordura® is a registered trademark of INVISTA for durable fabrics
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)