Motion
5710XL
Tool Organizers - Belt;Pouch, 2.0000 in Height, Nylon Material
Mi Item #05693321
MFR #5710XL
Price$258.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizers - Belt;Pouch, 2.0000 in Height, Nylon Material
Mi Item #05693321
MFR #5710XL

Mfr description
5710XL POWERLINE XL 4-PIECE ELECT. COMBO
  • Includes: 8-Pocket Tool Pouch (Cat. No. 5718); 19-Pocket Tool Pouch (Cat. No. 5719); Hammer Holder (Cat. No. 5706); XL Padded Tool Belt (nylon web belt Cat. No. 5704XL)
  • Made of lightweight and washable Cordura® fabric for exceptional resistance to abrasion, punctures and tearing
  • Pouches have reinforced bottoms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.02/each

Specifications

Dimensions

  • Height
    5 in
  • Length
    15 in
  • Overall Height Or Width
    2.0000 in
  • Weight
    3.05 lbs
  • Width
    2 in

Details

  • Features & Benefits
    • Includes: 8-Pocket Tool Pouch (Cat. No. 5718); 19-Pocket Tool Pouch (Cat. No. 5719); Hammer Holder (Cat. No. 5706); XL Padded Tool Belt (nylon web belt Cat. No. 5704XL) • Made of lightweight and washable Cordura® fabric for exceptional resistance to abrasion, punctures and tearing • Pouches have reinforced bottoms • Heavy-duty nylon webbing keeps pockets open for easy access to supplies and tools • Double nylon-stitched and rivet reinforced for durability • Versatile pouches and holders are removable and interchangeable with PowerLine™ padded tool belt • This is NOT an occupational protective belt • Cordura® is a registered trademark of INVISTA for durable fabrics
  • Material
    Nylon
  • Storage Type
    Belt;Pouch
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)