1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
608-8
Screwdrivers and Nut Drivers - Cabinet Tip, 1/8 in Tip Size, 10.7500 in Overall Length
MI ITEM #
05693455
MFR #
608-8
Price
$17.86
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
KLEIN TOOLS INC 608-8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
608-8
Screwdrivers and Nut Drivers - Cabinet Tip, 1/8 in Tip Size, 10.7500 in Overall Length
MI ITEM #
05693455
MFR #
608-8
Mfr description
608-8 SCREWDRIVER, MINI CUSHION-GRIP, 1/
Precision formed tip provides an exact fit for small screw applications
Cushion-Grip™ handle for greater torque and comfort and premium chrome-plated for smooth feel and corrosion resistance
Internal flanges inside handle provide solid, twist-resistant blade anchor
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$17
.86
/each
Add to Cart
Specifications
Dimensions
Height
0.45 in
Overall Length
10.7500 in
Tip Size
1/8 in
Weight
0.05 lbs
Details
Insulated
No
Magnetic
No
Shank Type
Round
Tip Style
Cabinet
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items