Motion
610-1/4M
1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch
MI ITEM #05693457
MFR #610-1/4M
List Price$19.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch
MI ITEM #05693457
MFR #610-1/4M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.19/each for your price

Overview

Mfr description
610-1/4M NUT DRIVER, MAGNETIC STUBBY,
  • Exclusive hollow shaft design with Rare-Earth magnetic tip features unobstructed pass through, even on long bolts
  • Hollow shank facilitates work on bolt applications
  • Cushion-Grip™ handle allows for greater torque and comfort with handle end that is color coded for easy identification
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Made in USA

Specifications

  • Hex Size
    1/4 in
  • Shank Style
    Hollow
  • Shank Length
    1-1/2 in
  • Handle Style
    Cushion-Grip
  • Height
    1 in
  • Length
    3.5 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text