Specifications
Dimensions
- Hex Depth1/4 in, 5/16 in
- Shank Length1-1/2 in
Details
- Handle MaterialRubber
- Number of Drivers2
- Shank MaterialSteel
- Shank StyleHollow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)