Motion
618-1/4M
1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft
MI ITEM #05693465
MFR #618-1/4M
List Price$43.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft
MI ITEM #05693465
MFR #618-1/4M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.99/each for your price

Overview

Mfr description
618-1/4M NUT DRIVER, MAGNETIC CUSHION
  • Exclusive hollow shaft design with Rare-Earth magnetic tip features unobstructed pass through, even on long bolts
  • Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Chrome-plated shaft helps prevent corrosion
  • Cushion-Grip™ handle allows for greater torque and comfort with handle end that is color coded for easy identification
  • Made in USA
  • Internal flanges provide solid, twist-resistant shaft anchor

Specifications

  • Hex Size
    1/4 in
  • Shank Style
    Hollow
  • Shank Length
    18 in
  • Handle Style
    Cushion-Grip
  • Height
    1 in
  • Length
    21.75 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text