Motion
618-5/16M
Screwdrivers and Nut Drivers - Hollow Shank Style, 5/16 in Hex Size, 18 in Shank Length
MI ITEM #05693466
MFR #618-5/16M
List Price$47.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Hollow Shank Style, 5/16 in Hex Size, 18 in Shank Length
MI ITEM #05693466
MFR #618-5/16M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.80/each for your price

Overview

Mfr description
618-5/16M NUT DRIVER, MAGNETIC CUSHION
  • Exclusive hollow shaft design with Rare-Earth magnetic tip features unobstructed pass through, even on long bolts
  • Hollow shaft facilitates work on bolt applications
  • Cushion-Grip™ handle allows for greater torque and comfort with handle end that is color coded for easy identification
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Made in USA

Specifications

  • Hex Size
    5/16 in
  • Shank Style
    Hollow
  • Shank Length
    18 in
  • Handle Style
    Cushion-Grip
  • Height
    1 in
  • Length
    21.75 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought