Motion
630-11MM
Screwdrivers and Nut Drivers - Hollow Shank Style, 11 mm Hex Size, 3 in Shank Length, 7-5/16 in Overall Length
MI ITEM #05693469
MFR #630-11MM
Price$13.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Hollow Shank Style, 11 mm Hex Size, 3 in Shank Length, 7-5/16 in Overall Length
MI ITEM #05693469
MFR #630-11MM

Mfr description
630-11MM NUT DRIVER, CUSHION-GRIP, 3" HO
  • Standard length for most applications; fits over long bolts and studs
  • Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Internal flanges provide solid, twist-resistant shaft anchor
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.57/each

Specifications

Dimensions

  • Height
    0.9 in
  • Hex Size
    11 mm
  • Length
    7.313 in
  • Overall Length
    7-5/16 in
  • Shank Length
    3 in
  • Width
    2.367 in

Details

  • Color Coded
    Brown
  • Handle Style
    Cushion-Grip
  • Handle Type
    Cushion-Grip
  • Insulated Handle
    No
  • Manufacturer Upc Number
    92644651717
  • Shank Style
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)