Motion
630-4.5MM
4.5 mm Cushion-Grip™ Nut Driver 3-Inch Hollow Shaft
Mi Item #05693472
MFR #630-4.5MM
Price$13.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.5 mm Cushion-Grip™ Nut Driver 3-Inch Hollow Shaft
Mi Item #05693472
MFR #630-4.5MM

Mfr description
630-4.5MM NUT DRIVER, CUSHION-GRIP, 3"
  • Standard length for most applications, fits over long bolts and studs
  • Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Internal flanges provide solid, twist-resistant shaft anchor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.36/each

Specifications

Dimensions

  • Height
    1.017 in
  • Hex Size
    4.5 mm
  • Length
    6.75 in
  • Shank Length
    3 in
  • Width
    2.124 in

Details

  • Handle Style
    Cushion-Grip
  • Shank Style
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)