Motion
630-4MM
Screwdrivers and Nut Drivers - Hollow Shank Style, 4 mm Hex Size, 3 in Shank Length, 6-3/4 in Overall Length
Mi Item #05693473
MFR #630-4MM
Price$22.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Hollow Shank Style, 4 mm Hex Size, 3 in Shank Length, 6-3/4 in Overall Length
Mi Item #05693473
MFR #630-4MM

Mfr description
630-4MM NUT DRIVER, CUSHION-GRIP, 3"
  • Standard length for most applications, fits over long bolts and studs
  • Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Internal flanges provide solid, twist-resistant shaft anchor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.00/each

Specifications

Dimensions

  • Height
    1.017 in
  • Hex Size
    4 mm
  • Length
    6.75 in
  • Overall Length
    6-3/4 in
  • Shank Length
    3 in
  • Width
    2.25 in

Details

  • Color Coded
    Red
  • Handle Style
    Cushion-Grip
  • Handle Type
    Cushion-Grip
  • Insulated Handle
    No
  • Manufacturer Upc Number
    92644651625
  • Shank Style
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)