Motion
630M
Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shafts, 2-Piece
Mi Item #05693474
MFR #630M
Price$38.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shafts, 2-Piece
Mi Item #05693474
MFR #630M

Mfr description
630M NUT DRIVER SET, 2 PC, MAGNETIC, 3"
  • Nut Drivers' hollow shaft design with Rare-Earth magnetic tip facilitates work on bolt applications
  • Tool Set contains: 1/4-Inch (630-1/4M) and 5/16-Inch (630-5/16M) hex sized nut drivers
  • Cushion-Grip™ handle allows for greater torque and comfort and handle end is color coded for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.26/each

Specifications

Dimensions

  • Hex Depth
    1/4 in, 5/16 in
  • Shank Length
    3 in

Details

  • Handle Material
    Rubber
  • Number of Drivers
    2
  • Shank Material
    Steel
  • Shank Style
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)