Motion
646-1/2M
Screwdrivers and Nut Drivers - Hollow Shank Style, 1/2 in Hex Size, 6 in Shank Length, 10-5/16 in Overall Length
MI ITEM #05693479
MFR #646-1/2M
Your Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Hollow Shank Style, 1/2 in Hex Size, 6 in Shank Length, 10-5/16 in Overall Length
MI ITEM #05693479
MFR #646-1/2M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.41/each(List $26.77)

Overview

Mfr description
646-1/2M NUT DRIVER, MAGNETIC CUSH-GRIP
  • Exclusive hollow shaft design with Rare-Earth magnetic tip features unobstructed pass through, even on long bolts
  • Full hollow shaft facilitates work on long bolt applications
  • Cushion-Grip™ handle allows for greater torque and comfort and handle dome is color coded for easy identification
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Made in USA

Specifications

  • Hex Size
    1/2 in
  • Shank Style
    Hollow
  • Shank Length
    6 in
  • Overall Length
    10-5/16 in
  • Handle Style
    Cushion-Grip
  • Handle Material
    Rubber
  • Manufacturer Upc Number
    92644652134
  • Material
    Steel
  • Handle Type
    Cushion-Grip
  • Color Coded
    Red
  • Height
    1 in
  • Insulated Handle
    No
  • Length
    10.313 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text