Motion
646-11/32M

KLEIN TOOLS INC
646-11/32M

Screwdrivers and Nut Drivers - Hollow Shank Style, 11/32 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
Mi Item #05693482
MFR #646-11/32M
Price$20.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
646-11/32M

Screwdrivers and Nut Drivers - Hollow Shank Style, 11/32 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
Mi Item #05693482
MFR #646-11/32M

Mfr description
646-11/32M NUT DRIVER, MAGNETIC
  • Exclusive hollow shaft design with Rare-Earth magnetic tip features unobstructed pass through, even on long bolts
  • Full hollow shaft facilitates work on long bolt applications
  • Cushion-Grip™ handle allows for greater torque and comfort and handle dome is color coded for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.07/each

Specifications

Dimensions

  • Height
    1 in
  • Hex Size
    11/32 in
  • Length
    9.75 in
  • Overall Length
    9-3/4 in
  • Shank Length
    6 in
  • Width
    1 in

Details

  • Color Coded
    Green
  • Handle Material
    Rubber
  • Handle Style
    Cushion-Grip
  • Handle Type
    Cushion-Grip
  • Insulated Handle
    No
  • Manufacturer Upc Number
    92644652103
  • Shank Style
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)