Motion
646-5/16M
Screwdrivers and Nut Drivers - Hollow Shank Style, 5/16 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
Mi Item #05693486
MFR #646-5/16M
Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Hollow Shank Style, 5/16 in Hex Size, 6 in Shank Length, 9-3/4 in Overall Length
Mi Item #05693486
MFR #646-5/16M

Mfr description
646-5/16M NUT DRIVER, MAGNETIC CUSHION
  • Exclusive hollow shaft design with Rare-Earth magnetic tip features unobstructed pass through, even on long bolts
  • Hollow shaft facilitates work on bolt applications
  • Cushion-Grip™ handle allows for greater torque and comfort and handle end is color coded for easy identification
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.30/each

Specifications

Dimensions

  • Height
    1 in
  • Hex Size
    5/16 in
  • Length
    9.75 in
  • Overall Length
    9-3/4 in
  • Shank Length
    6 in
  • Width
    1 in

Details

  • Color Coded
    Yellow
  • Handle Style
    Cushion-Grip
  • Handle Type
    Cushion-Grip
  • Insulated Handle
    No
  • Manufacturer Upc Number
    92644651403
  • Shank Style
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)