Motion
646M
Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 2-Piece
Mi Item #05693492
MFR #646M
Price$37.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 2-Piece
Mi Item #05693492
MFR #646M

Mfr description
646M NUT DRIVER SET, 2 PC, MAGNETIC, 6"
  • Tool Set includes general purpose selection of the most frequently used nut drivers (Cat. Nos. 646-1/4M and 646-5/16M)
  • Full-hollow shaft design with Rare-Earth magnetic tip facilitates work on bolt applications
  • Handle end is color-coded for easy identification
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.63/each

Specifications

Dimensions

  • Hex Depth
    1/4 in, 5/16 in
  • Shank Length
    6 in

Details

  • Handle Material
    Rubber
  • Number of Drivers
    2
  • Shank Material
    Steel
  • Shank Style
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)