Overview
Mfr description
BL12 HEX-KEY, L-STYLE BALL-END, 3/16 HEX
- Hex Key that allows easy access, even in restricted or hard-to-reach areas
- Long side for accessing hard-to-reach places
- Short side for higher torque situations and low clearances
- Ball end works on angles up to 25-degrees
- Made in USA
Specifications
- Hex Size
- Key ShapeL-Style
- Weight0.05 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data