Motion
BL8
1/8-Inch Hex Key, L-Style Ball-End
MI ITEM #05693789
MFR #BL8
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-Inch Hex Key, L-Style Ball-End
MI ITEM #05693789
MFR #BL8

Mfr description
BL8 HEX-KEY, L-STYLE BALL-END, 1/8 HEX
  • Hex Key that allows easy access, even in restricted or hard-to-reach areas
  • Ball end works on angles up to 25 degrees
  • Short side for higher torque situations and low clearances and long side for accessing hard-to-reach places
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • Hex Size  
    1/8 in
  • Weight
    0.02 lbs

Details

  • Key Shape
    L-Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)