Motion
BL9
L-Style Ball-End Hex Key 9/64-Inch
Mi Item #05693790
MFR #BL9
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L-Style Ball-End Hex Key 9/64-Inch
Mi Item #05693790
MFR #BL9

Mfr description
BL9 HEX-KEY, L-STYLE BALL-END, 9/64 HEX
  • Hex Key that allows easy access, even in restricted or hard-to-reach areas
  • Long side for accessing hard-to-reach places
  • Short side for higher torque situations and low clearances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • Hex Size  
    9/64 in
  • Weight
    0.02 lbs

Details

  • Key Shape
    L-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)