Overview
Mfr description
D213-9NE-CR-INS INSULATED SIDE-CUTTING
- Pliers are individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol
- Two layers of insulation provide protection against electric shock while the integral guards help prevent hand contact with conductive parts
- Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool
- A flame retardant, impact-resistant, bright orange outer coating
- Made in USA
- High-leverage design provides 46-Percent greater cutting and gripping power than other plier designs
- Precision machined knives cut cleanly and crisply even on fine stranded wire, mule tape and pull line
- Integral guards help prevent hand contact with conductive parts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data