Motion
H1802-30
Hook Anchor - 750 lb Capacity
Mi Item #05693833
MFR #H1802-30
Price$330.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hook Anchor - 750 lb Capacity
Mi Item #05693833
MFR #H1802-30

Mfr description
H1802-30 BLOCK & TACKLE, W/ GUARDED SNAP
  • These are NOT occupational protective hooks. NOT for human support
  • Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load
  • Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.02/each

Specifications

Dimensions

  • Overall Length
    14.85 in

Details

  • Capacity
    750 lb
  • Hook Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)