Overview
Mfr description
H1802-30SR BLOCK & TACKLE, W/ GUARDED
- Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load
- Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings
- 25-foot (7.62 m) rope length is spliced to the block
- Hooks fit under insulator and engage pin on cross arm
- Made in USA
- Maximum safe load is 750-pound (340 kg)
- These are NOT occupational protective hooks. NOT for human support
Specifications
- Capacity750 lb
- Overall Length12.33 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data