Motion
H1802-30SSR

KLEIN TOOLS INC
H1802-30SSR

Hoist Accessories - Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope Material
MI ITEM #05693836
MFR #H1802-30SSR
Your Price$352.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
H1802-30SSR

Hoist Accessories - Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope Material
MI ITEM #05693836
MFR #H1802-30SSR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$352.51/each(List $405.39)

Overview

Mfr description
H1802-30SSR BLOCK & TACKLE, W/ GUARDED
  • Available with a guarded snap hook with the nose lengthened to extend over the latch or keeper
  • Hooks fit under insulator and engage pin on cross arm
  • Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings
  • 25-foot (7.62 m) rope length is spliced to the block
  • Made in USA
  • These are NOT occupational protective hooks. NOT for human support

Specifications

  • Accessory Type
    Block and Tackle
  • Material
    Aluminum Alloy Bushings, Galvanized-Steel Shell Blocks, Nylon Rope
  • Working Load Limit
    750 lb
  • Diameter
    3/8 in
  • Manufacturer Upc Number
    092644480294
  • Weight
    3 lbs
  • Width
    3 in
  • Product Types
    Block And Tackle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought