Overview
Mfr description
JTH4E11 3/16 HEX JOURNEYMAN T-HANDLE 4"
- T-handle design delivers maximum power
- Soft touch grips for maximum control and comfort
- Size laser etched on blade
- Blade-through-handle design for high torque applications
- Tip-Ident sizes marked
- Convenient hang hole
- Chamfered end for ease of use
- Treated steel for rust and corrosion resistance
Specifications
- Hex Size
- Key ShapeT-Handle
- Weight0.008 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data