Motion
JTH4E14
5/16-Inch Hex Key, Journeyman™ T-Handle, 4-Inch
MI ITEM #05693874
MFR #JTH4E14
List Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-Inch Hex Key, Journeyman™ T-Handle, 4-Inch
MI ITEM #05693874
MFR #JTH4E14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.38/each for your price

Overview

Mfr description
JTH4E14 5/16 HEX JOURNEYMAN T-HANDLE 4"
  • T-handle design delivers maximum power
  • Treated steel for rust and corrosion resistance
  • Size laser etched on blade
  • Blade-through handle design for high torque applications
  • Tip-Ident sizes marked
  • Convenient hang hole
  • Blade length: 4 in., Hex size: 5/16 in.

Specifications

  • Hex Size
  • Key Shape
    T-Handle
  • Weight
    0.019 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text