Motion
JTH6E09BE
9/64-Inch Ball-End Hex Key, Journeyman™ T-Handle, 6-Inch
MI ITEM #05693882
MFR #JTH6E09BE
Your Price$7.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/64-Inch Ball-End Hex Key, Journeyman™ T-Handle, 6-Inch
MI ITEM #05693882
MFR #JTH6E09BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.64/each(List $9.55)

Overview

Mfr description
JTH6E09BE 9/64 HEX BALL-END JOURNEYMAN
  • T-handle design delivers maximum power
  • Soft touch grips for maximum control and comfort
  • Sizes laser etched on blade
  • Blade-through-handle design for high torque applications
  • Tip-Ident sizes marked
  • Convenient hang hole
  • Chamfered end for ease of use
  • Treated steel for rust and corrosion resistance

Specifications

  • Hex Size
  • Key Shape
    T-Handle
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought